ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 10MM 865401
Tube wrench 6x6
See technical informationSee documentsReferences
Superseded Ref:827903
Roebuck:865401
Rubix:209A7691
EAN:3660338197444

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 10MM 865401
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 10 |
|---|---|
| Length | 133 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- In stock: Next day delivery
