References
Draper:88192
Rubix:390A3601
Manufacturer :88192



Product details : DRAPER 88192 PRECISION MITRE SAW 550MM
Workshop saw for the accurate cutting of various angles or mitres on picture frames, architraves, etc. Comprising saw with plastic handle, 14 tpi wood cutting blade, solid one piece diecast aluminium saw table, four solid chrome plated guide rods with adjustable length stop, material vice clamp, extra material vice clamp for use with short workpieces, cutting depth regulator and scale on base.
Technical specifications
Attributes
| Length | 550 mm |
|---|---|
| Material | diecast aluminium |
| Type | mitre saw |
| Teeth | 0.55 mm |
| Blade diameter | 45 mm |
| Cutting capacity | 170 mm |
Show UNSPSC/ECL@SS
£ 58.31 excl. VAT
/ Each
£ 69.97 incl. VAT
- Delivery usually within ( 7 ) days
