References
Stanley:STHT20372-1
Rubix:212A3055
EAN:3253561203725

Product details : "STANLEY STHT20372-1 SHARPCUT GEN 2 22"" / 550MM 11TPI HAND SAW"
Strengths
•Blade and handle ultrasonically welded together for improved blade/handle strength
2pt/double ground teeth which cut on the push and pull stroke
A blade thickness of 0.85mm reduces blade flex 'wobble' for better control
Induction hardened teeth stay sharper for longer
45° and 90° angle guide for quick marking before cuts
2pt/double ground teeth which cut on the push and pull stroke
A blade thickness of 0.85mm reduces blade flex 'wobble' for better control
Induction hardened teeth stay sharper for longer
45° and 90° angle guide for quick marking before cuts
Technical specifications
Attributes
| Length | 550 mm |
|---|---|
| Material | bi-material plastic (handle);rubber (overmould) |
| Type | handsaw |
Show UNSPSC/ECL@SS
£ 11.32 excl. VAT
/ Each
£ 13.58 incl. VAT
- Delivery usually within ( 7 ) days






