References
Draper:89520
Rubix:382A8537
Manufacturer :89520
EAN:5010559895205






Technical specifications
| Square drive adapter | 1/4' female hex (quick release collet) '' |
|---|
Product details : DRAPER 89520 20V IMP DRIVER (NAKED) SF
Part of the Draper Storm Force 20V Power Interchange series, 1/4" Quick release collet, Variable speed trigger switch, Forward/reverse feature with electronic brake, LED worklight, Batteries and chargers are available separately. Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Square drive adapter | 1/4' female hex (quick release collet) '' |
|---|---|
| Weight | 1240 g |
Show UNSPSC/ECL@SS
£ 66.25 excl. VAT
/ Each
£ 79.50 incl. VAT
- Delivery usually within ( 7 ) days