DRAPER 97276 GRIND & CUT 20V CORDLESS KIT

Draper

See technical information

References

Draper:97276
Rubix:382A9044
Manufacturer :97276
EAN:5010559972760
brand logo

Product details : DRAPER 97276 GRIND & CUT 20V CORDLESS KIT


This Draper Storm Force 20V cordless kit includes the 115mm Angle Grinder, 10 metal cutting wheels and 5 metal grinding discs. It comes with 2 20V 4.0Ah batteries and a fast charger, which are compatible with the whole 20V Storm Force Interchange Series. Tidy it away in the supplied heavy duty tool bag for easy storage and transportation.

Technical specifications


Attributes
£ 282.19 excl. VAT
/ Each
£ 338.63 incl. VAT
  • Delivery usually within ( 7 ) days