References
Draper:94796
Rubix:382A8925
Manufacturer :94796
EAN:5059482031090





Product details : DRAPER 94796 20V D20 PRESS.WASH SPEAKER KIT
A portable pressure washer that is fully remote with the D20 Lithium battery (2.0Ah). The D20 speaker allows you to connect to your mobile to listen to your favourite tunes while working which also comes with 1x 3.0Ah D20 20V Lithium battery. The D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
| Material | multi |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 209.98 excl. VAT
/ Each
£ 251.98 incl. VAT
- Delivery usually within ( 7 ) days
