References
Draper:90473
Rubix:382A8631
Manufacturer :90473
EAN:5010559904730
Product details : DRAPER 90473 D20 JUMBO KIT
Draper D20 Jumbo kit containing essential tools for most workshop tasks. Supplied with brushless combi drill, brushless impact driver, brushless 115mm grinder, brushless circular saw, brushless reciprocating saw, tri-base sander, nailer/stapler, 3.0Ah battery, 5.0Ah battery and fast charger. All stored in a 550mm hard bottom tool bag with wheels for easy transportation and storage. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 683.32 excl. VAT
/ Each
£ 819.98 incl. VAT
- Delivery usually within ( 7 ) days