References
Draper:83979
Rubix:382A7947
Manufacturer :83979
EAN:5010559839797

Product details : DRAPER 83979 BORDER SHEAR L/HANDLE
The non-stick coated, hardened and finely ground blades continually provide a sharp, smooth, corrosion-free operation. The 890mm long tubular steel handles with soft grip provide both comfort and strength.
Technical specifications
Attributes
| Cutting capacity | 100 mm |
|---|---|
| Length | 1000 mm |
| Length of jaws | 100 mm |
Show UNSPSC/ECL@SS
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
- Delivery usually within ( 7 ) days
