References
Facom:884A.65
Rubix:1235938
EAN:3148512103233

Product details : FACOM SHEAR 884A.65
882A-884A - “Two-hand” shears
-Very high demultiplication.
-Forged steel cutting end stop.
-Finish: Zinc-coated blades, tubular handles with neoprene grips.
-Spare blades:
-882A.L65 for 882A.65.
-884A.L65 for 884A.65.
-Very high demultiplication.
-Forged steel cutting end stop.
-Finish: Zinc-coated blades, tubular handles with neoprene grips.
-Spare blades:
-882A.L65 for 882A.65.
-884A.L65 for 884A.65.
Strengths
Very high demultiplication. • Forged steel cutting end stop.
Technical specifications
Attributes
| Logistic Weight | 2256 g |
|---|---|
| Packaged dimensions (D x W x H) | 665x250x50 mm |
| Package weight | 2256 g |
| Cutting capacity | 2.5 mm |
| Length | 660 mm |
Show UNSPSC/ECL@SS
£ 394.91 excl. VAT
/ Each
£ 473.89 incl. VAT
- Delivery usually within ( 14 ) days
