Two-Hand Shear
Cutting capacity | 2 mm |
---|---|
Length | 665 mm |
Logistic Weight | 1993 g |
---|---|
Packaged dimensions (D x W x H) | 690x235x50 mm |
Package weight | 1928 g |
Cutting capacity | 2 mm |
Length | 665 mm |
Length of jaws | 50 mm |
Model | 882A.65 |
Usually arrives within 14 working days