FACOM 1/8 INCH COMBI SPANNER 39.1/8H


39 - Short mixed keys in inches

References
facom:39.1/8H
rubix:1233535
ean:3148510999005
brand logo
brand logo
Technical specifications

Product details : FACOM 1/8 INCH COMBI SPANNER 39.1/8H


39 - Short mixed keys in inches
- Short mixed keys: the short handle and compact head allow great maneuverability. Ideal for difficult access.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- 15° angled head.
- Dimensions in inches: from 1/8" to 11/16".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight7 g
Packaged dimensions (D x W x H)80x10x5 mm
Package weight9 g
Length77 mm
Weight10 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
  • Usually arrives within 14 working days