References
Gedore:4 19x24
Rubix:122A1991
Manufacturer :6055140
EAN:4010886605516

Product details : GEDORE 19X24 RING SPANNER 4
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 19x24 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 176 g |
|---|---|
| Opening | 19x24 |
| Length | 233 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
- Delivery usually within ( 8 ) days
