References
Draper:45927
Rubix:382A3125
Manufacturer :45927
EAN:5010559459278




Product details : DRAPER 45927 230V GRASS TRIMMER 500W
Trimmer with 500W foot operated tilting motor for cutting under obstacles and double line auto feed system. Fitted with an aluminium telescopic shaft, soft grip front handle and rear handle (both anti-vibration), flower guard, edging roller, protective guard, 6m (approx.) cable and approved plug.
Technical specifications
Attributes
| Power | 500 W |
|---|---|
| Weight | 2.7 kg |
| Model | 45927 |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 42.00 excl. VAT
/ Each
£ 50.40 incl. VAT
- Delivery usually within ( 7 ) days
