References
Draper:03704
Rubix:381A6050
Manufacturer :03704
EAN:5059482034497
Product details : DRAPER 03704 500W HEDGE TRIMMER 450MM
This lightweight hedge trimmer is equipped with high-quality 450mm long double-action blades. The robust 500W motor, metal gears and mechanical syncro help enhance the cutting performance. There is a two-handed VDE approved trigger switch with hand guard and quick-stop electronic brake for safety. The design incorporates strain-relief for the power cord and also a cable hook to help manage the power cord while trimming. Supplied with a transparent blade storage guard and fitted with 6m VDE approved cable and plug.
Technical specifications
Attributes
| Weight | 2.2 kg |
|---|
Show UNSPSC/ECL@SS
£ 48.31 excl. VAT
/ Each
£ 57.97 incl. VAT
- Delivery usually within ( 7 ) days


