References
Draper:45923
Rubix:382A3123
Manufacturer :45923
EAN:5010559459230

Product details : DRAPER 45923 230V GRASS TRIMMER 250W
Trimmer with 250W motor and double line - tap'n'go feed system. Fitted with trigger guard, support handle and line cutter guard, 6m (approx.) cable and approved plug.
Technical specifications
Attributes
| Power | 250 W |
|---|---|
| Cutting depth | 220 mm |
| Weight | 1.63 kg |
| Model | gt2318 |
| Voltage | 230 V |
| Packaging | 1 x grass trimmer with double line feed, 220mm, 250w |
| No-load speed | 12000 rpm |
| Speed | 12000 rpm |
Show UNSPSC/ECL@SS
£ 40.25 excl. VAT
/ Each
£ 48.30 incl. VAT
- Delivery usually within ( 7 ) days
