References
Draper:03707
Rubix:381A6052
Manufacturer :03707
EAN:5059482034510
Product details : DRAPER 03707 600W HEDGE TRIMMER 550MM
This lightweight hedge trimmer is equipped with laser-cut 550mm long double-action blades. There is an adjustable rear handle that rotates and tilts up and down to help angle the blades for cutting. The robust 600W motor, metal gears and mechanical syncro help enhance the cutting performance. There is a two-handed VDE approved trigger switch with hand guard and quick-stop electronic brake for safety. The front handle switch is large and easy-to-use alongside the rear ergonomic soft grip. The design incorporates strain-relief for the power cord and also a cable hook to help manage the power cord while trimming. Supplied with a blade storage guard and fitted with 10m VDE approved cable and plug.
Technical specifications
Attributes
| Weight | 3 kg |
|---|
Show UNSPSC/ECL@SS
£ 79.16 excl. VAT
/ Each
£ 94.99 incl. VAT
- Delivery usually within ( 7 ) days


