References
Draper:03705
Rubix:381A6051
Manufacturer :03705
EAN:5059482034503
Product details : DRAPER 03705 550W HEDGE TRIMMER 510MM
This lightweight hedge trimmer is equipped with high-quality 510mm long double-action blades. The robust 550W motor, metal gears and mechanical syncro help enhance the cutting performance. There is a two-handed VDE approved trigger switch with hand guard and quick-stop electronic brake for safety. The front handle switch is large and easy-to-use alongside the rear ergonomic soft grip. The design incorporates strain-relief for the power cord and also a cable hook to help manage the power cord while trimming. The blade encompasses a hang hole for ease of storage. Supplied with a blade storage guard and fitted with 10m VDE approved cable and plug.
Technical specifications
Attributes
| Weight | 2.7 kg |
|---|
Show UNSPSC/ECL@SS
£ 66.65 excl. VAT
/ Each
£ 79.98 incl. VAT
- Delivery usually within ( 7 ) days


