Trimmer
Filter Options
Categories
trimmer (15)
Brand
dewalt
(1)
draper
(7)
draper expert
(1)
makita
(5)
milwaukee
(1)
11 Product(s) with 15 variant(s):
DEWALT DCW604NT-XJ 125MM8MM FIXED ROUTER
- dewalt:DCW604NT-XJ
- rubix:208A9714
- ean:5035048711804
- In stock: Next day delivery
- Power:930 W
- Cutting depth:30 mm
- Weight:2.4 kg
£ 361.51 excl. VAT
/ Each
DRAPER 45923 230V GRASS TRIMMER 250W
- draper:45923
- rubix:382A3123
- manufacturer :45923
- ean:5010559459230
- Delivery usually within ( 7 ) days
- Power:250 W
- Cutting depth:220 mm
- Weight:1.63 kg
£ 40.25 excl. VAT
/ Each
DRAPER 03704 500W HEDGE TRIMMER 450MM
- draper:03704
- rubix:381A6050
- manufacturer :03704
- ean:5059482034497
- Delivery usually within ( 7 ) days
- Power:500 W
- Cutting depth:16 mm
- Weight:2.2 kg
£ 48.31 excl. VAT
/ Each
MAKITA RP001GZ02 XGT BODY ONLY 1/2 ROUTER
- makita:RP001GZ02
- rubix:274A3728
- ean:0197050005427
- Delivery usually within ( 7 ) days
- Power:1900 W
- Cutting depth:60 mm
- Weight:4.3 kg
£ 309.00 excl. VAT
/ Each
DRAPER 45927 230V GRASS TRIMMER 500W
- draper:45927
- rubix:382A3125
- manufacturer :45927
- ean:5010559459278
- Delivery usually within ( 7 ) days
- Power:500 W
- Weight:2.7 kg
£ 42.00 excl. VAT
/ Each
DRAPER 98504 D20 40V GRASS TRIMMER
- draper:98504
- rubix:382A9193
- manufacturer :98504
- ean:5010559985043
- Delivery usually within ( 7 ) days
- Cutting depth:290 mm
- Weight:2.17 kg
£ 54.99 excl. VAT
/ Each
DRAPER 84757 HEDGE TRIMMER ATTACHMENT
- draper:84757
- rubix:382A8062
- manufacturer :84757
- ean:5010559847570
- Delivery usually within ( 7 ) days
- Power:1000 W
- Cutting depth:22 mm
£ 58.32 excl. VAT
/ Each
MILWAUKEE M18 FTR08 TRIM ROUTER 18V NAKED C/W ACCESSORIES/CASE
- milwaukee:M18 FTR-0X
- rubix:264A2804
- manufacturer :4933471604
- ean:4058546295035
- Usually arrives within 14 working days
£ 373.86 excl. VAT
/ Each
DRAPER EXPERT 32319 22.5CC 500MM PETROL HEDGE TRIMMER
- draper expert:32319
- rubix:382A0932
- manufacturer :32319
- ean:5010559323197
- Delivery usually within ( 7 ) days
£ 143.32 excl. VAT
/ Each
MAKITA DRT50ZJ 18V ROUTER/TRIMMER BL LXT
- makita:DRT50ZJ
- rubix:2591430
- Delivery usually within ( 7 ) days
£ 188.00 excl. VAT
/ Each
MAKITA RT001GZ20 XGT BODY ONLY ROUTER TRIMMER
- makita:RT001GZ20
- rubix:274A3732
- ean:0088381759823
- Delivery usually within ( 7 ) days
£ 221.00 excl. VAT
/ Each














