References
Dewalt:DCW604NT-XJ
Rubix:208A9714
EAN:5035048711804

Product details : DEWALT DCW604NT-XJ 125MM8MM FIXED ROUTER
The first cordless router from DEWALT is designed to tackle a versatile range of second-fix woodworking applications including kitchen fitting, trim carpentry and remodelling. A secondary, D-shaped base provides reference points and stability, while an 18V XR battery provides superior performance and runtime.
Technical specifications
Attributes
| Power | 930 W |
|---|---|
| Cutting depth | 30 mm |
| Weight | 2.4 kg |
| Model | dcw |
| Speed | 25500 rpm |
Show UNSPSC/ECL@SS
£ 361.51 excl. VAT
/ Each
£ 433.81 incl. VAT
- Delivery usually within ( 7 ) days