Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,405)
Mechanical Power Transmission
(110,878)
Fluid Transmission & Flow Technology
(101,372)
Tools & Metrology
(33,144)
Protection, Safety & Hygiene
(55,554)
Equipment
(10,027)
Fasteners, Adhesives & Tapes
(17,694)
Maintenance & Repairs
(5,542)
Welding
(1,007)
New Products
Hand tools
(25,148)
Portable power tools
(1,637)
Pneumatic tools
(546)
Miscellaneous tools
(104)
Measuring and monitoring
(2,426)
Special tools
(3,235)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(698)
Portable power tools
(939)
See Portable power tools
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Trimmer, ripper, plane
Trimmer
MAKITA DRT50ZJ 18V ROUTER/TRIMMER BL LXT
MAKITA DRT50ZJ 18V ROUTER/TRIMMER BL LXT
Trimmer Makita
See technical information
References
Makita:
DRT50ZJ
Rubix:
2591430
Product details : MAKITA DRT50ZJ 18V ROUTER/TRIMMER BL LXT
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
188.00
excl. VAT
/
Each
£
225.60
incl. VAT
Delivery usually within (
7
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
DRAPER 03704 500W HEDGE TRIMMER 450MM
MILWAUKEE M18 FTR08 TRIM ROUTER 18V NAKED C/W ACCESSORIES/CASE
MAKITA RT001GZ21 XGT BODY ONLY ROUTER TRIMMER
DRAPER 03705 550W HEDGE TRIMMER 510MM
MAKITA RT001GZ20 XGT BODY ONLY ROUTER TRIMMER
MAKITA RT001GZ16 XGT BODY ONLY ROUTER TRIMMER
MAKITA RP001GZ02 XGT BODY ONLY 1/2 ROUTER
DRAPER 03707 600W HEDGE TRIMMER 550MM
DRAPER 45927 230V GRASS TRIMMER 500W
DRAPER EXPERT 32319 22.5CC 500MM PETROL HEDGE TRIMMER
DRAPER 98504 D20 40V GRASS TRIMMER
DEWALT DCW604NT-XJ 125MM8MM FIXED ROUTER
DRAPER 84757 HEDGE TRIMMER ATTACHMENT
DRAPER 45923 230V GRASS TRIMMER 250W
MAKITA DKP180Z 18V PLANER 82MM