References
Draper:56493
Rubix:382A4419
Manufacturer :56493
EAN:5010559564934

Product details : DRAPER 56493 2400W 230MM ANGLE GRINDER
This electric angle grinder features a three-position side handle, for added comfort and control while in use. Its powerful 2,400W motor is equipped with a soft start and is restart protected for safety. There is a quick-release adjustable disc guard and spindle lock, allowing easy disc changing. It is designed to minimise vibration and kickback while in use. There is a carbon brush warning light, informing when a replacement is needed, and it comes complete with a pair of carbon brushes.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Disk diameter | 230 mm |
| Rotation speed | 6000 rpm |
| Weight | 6.5 kg |
| Cordless | no |
| Type | angle grinder |
| Model | 56493 |
| No-load speed | 6000 rpm |
| Power | 2400 W |
Show UNSPSC/ECL@SS
£ 136.24 excl. VAT
/ Each
£ 163.49 incl. VAT
- Delivery usually within ( 7 ) days
