MAKITA GA9040S/1 ANGLE GRINDER 230MM 110V
Makita angle grinder 230mm ga9040s 110v
See technical informationReferences
Makita:GA9040S/1
Rubix:2005145

Product details : MAKITA GA9040S/1 ANGLE GRINDER 230MM 110V
2400W 230mm disc diameter angle grinder. Features include rotatable rear handle, soft start and ultra low vibration system. Supplied complete with lock nut wrench, anti vibration side handle and wheel guard.
Technical specifications
Attributes
| Disk diameter | 230 mm |
|---|---|
| Rotation speed | 6600 rpm |
| Weight | 5.6 kg |
| Cordless | yes |
| Power | 2400 W |
Show UNSPSC/ECL@SS
£ 164.36 excl. VAT
/ Each
£ 197.23 incl. VAT
- Delivery usually within ( 7 ) days
