MAKITA DGA467Z 18V ANGLE GRINDER 115MM BL LXT
18V Angle Grinder LXT® DGA467Z
See technical informationReferences
Makita:DGA467Z
Rubix:2594386




Product details : MAKITA DGA467Z 18V ANGLE GRINDER 115MM BL LXT
A 18V powerful cordless angle grinder. The Angle grinder can be connected to a dust extraction system with optional dust-collecting wheel cover. Anti-restart function.
Supplied withour battery
Strengths
• ADT (Automatic torque Drive Technology): The speed is automatically regulated during operation in order to achieve optimum performance depending on the requirements
• Active Feedback sensing Technology (AFT) stops the engine if the rotation suddenly stops
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions
• Compact and lightweight design
• Electric brake maximises productivity and increases safety for operator
• Brushless motor eliminates carbon brushes, enabling the Brushless motor to run cooler and more efficiently for longer life
• 3-stage LED gauge indicates battery charge level / overheating / overload
• Anti-restart function engineered to minimise motor start up when battery is inserted with switch locked on
• Side grip can be installed on either side of the tool for operator convenience
• Wheel cover protects operator from accidental scattering of broken wheel or workpiece with minimal wheel cover movement
• Spindle lock for easy wheel changes
• Can be connected to dust extraction system with optional dust collecting wheel guard
• Battery protection system automatically shuts off power when the battery level is low
• Active Feedback sensing Technology (AFT) stops the engine if the rotation suddenly stops
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions
• Compact and lightweight design
• Electric brake maximises productivity and increases safety for operator
• Brushless motor eliminates carbon brushes, enabling the Brushless motor to run cooler and more efficiently for longer life
• 3-stage LED gauge indicates battery charge level / overheating / overload
• Anti-restart function engineered to minimise motor start up when battery is inserted with switch locked on
• Side grip can be installed on either side of the tool for operator convenience
• Wheel cover protects operator from accidental scattering of broken wheel or workpiece with minimal wheel cover movement
• Spindle lock for easy wheel changes
• Can be connected to dust extraction system with optional dust collecting wheel guard
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 115 mm |
| Weight | 2 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 176.32 excl. VAT
/ Each
£ 211.58 incl. VAT
- In stock: Next day delivery
