DEWALT DCG440N-XJ DEWALT 54V GRINDER
Angle grinder 180 mm XR FLEXVOLT 54V Brushless - trigger switch
See technical informationReferences
Dewalt:DCG440N-XJ
Rubix:261A5069
EAN:5035048748770

Product details : DEWALT DCG440N-XJ DEWALT 54V GRINDER
Angle grinder 180 mm XR FLEXVOLT 54 V Brushless - without battery or charger, 2 tool-free adjustable protective guards (cutting/grinding), 2-position anti-vibration side handle
Technical specifications
Attributes
| Voltage | 54 V |
|---|---|
| Disk diameter | 180 mm |
| Weight | 2 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 403.72 excl. VAT
/ Each
£ 484.46 incl. VAT
- Delivery usually within ( 7 ) days