Angle grinder
Filter Options
Categories
angle grinder (104)
Brand
3m
(6)
atlas copco
(10)
bosch
(7)
dewalt
(15)
draper
(9)
draper expert
(2)
dremel
(1)
103 Product(s) with 104 variant(s):
DEWALT DCG405N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER - BARE UNIT
- dewalt:DCG405N-XJ
- rubix:2583995
- ean:5035048665503
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:9000 rpm
£ 150.28 excl. VAT
/ Each
MAKITA DGA452Z 18V ANGLE GRINDER 115MM LXT
- makita:DGA452Z
- rubix:80119225
- ean:0088381660112
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:115 mm
- Rotation speed:11000 rpm
£ 105.00 excl. VAT
/ Each
DEWALT DCG405P2 18V XR BRUSHLESS ANGLE GRINDER 125MM 2x5.0Ah Batteries
- dewalt:DCG405P2-GB
- rubix:80379015
- ean:5035048665510
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:9000 rpm
£ 370.41 excl. VAT
/ Each
MAKITA DGA517Z 18V ANGLE GRINDER 125MM BL LXT
- makita:DGA517Z
- rubix:2594387
- ean:0088381854047
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:8500 rpm
£ 180.26 excl. VAT
/ Each
DEWALT DCG405NF-XJ 18V XR BL 125MM FLATHEAD ANGLE GRINDER - BARE UNIT
- dewalt:DCG405FN-XJ
- rubix:2583996
- ean:5035048665558
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:9000 rpm
£ 214.34 excl. VAT
/ Each
MILWAUKEE 4933492645 M18 BRUSHLESS SMALL ANGLE GRINDER PADDLESWTCH 125
- milwaukee:4933492645
- rubix:395A6331
- manufacturer :4933492645
- ean:4058546413958
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:11000 rpm
£ 117.91 excl. VAT
/ Each
MILWAUKEE 4933464114 M18 FUEL 230MM BRAKING ANGLE GRINDER PADDLE SWITC
- milwaukee:4933464114
- rubix:236A7725
- manufacturer :4933464114
- ean:4058546220594
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:230 mm
- Rotation speed:6600 rpm
£ 311.94 excl. VAT
/ Each
MILWAUKEE 4933478782 M18 FUEL ONE-KEY 230MM BRAKING ANGLE GRINDER PADD
- milwaukee:M18 ONEFLAG230XPDB-0C
- rubix:251A5264
- manufacturer :4933478782
- ean:4058546360641
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:230 mm
- Rotation speed:6600 rpm
£ 352.91 excl. VAT
/ Each
MAKITA DGA513Z 18V ANGLE GRINDER 125MM BL LXT
- makita:DGA513Z
- rubix:210A7498
- ean:0088381853590
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:8500 rpm
£ 193.91 excl. VAT
/ Each
MAKITA DGA504Z 18V ANGLE GRINDER 125MM LXT
- makita:DGA504Z
- rubix:2577185
- ean:0088381683920
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:8500 rpm
£ 131.11 excl. VAT
/ Each
3M 14291 ELECTRIC ANGLE GRINDER 125 MM VARIABLE SPEED 1900W
- 3m:7100249668
- rubix:267A1794
- manufacturer :7100249668
- ean:4054596884021
- Delivery usually within ( 48 ) days
- Voltage:240 V
- Disk diameter:125 mm
- Rotation speed:11500 rpm
£ 208.95 excl. VAT
/ Each
DRAPER 56457 SF 650W 115MM ANGLE GRINDER
- draper:56457
- rubix:382A4413
- manufacturer :56457
- ean:5010559564576
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Disk diameter:115 mm
- Rotation speed:11000 rpm
£ 26.25 excl. VAT
/ Each
DRAPER 70300 12V ANGLE GRINDER/CUT OFF TOOL
- draper:70300
- rubix:382A6123
- manufacturer :70300
- ean:5059482015700
- Delivery usually within ( 7 ) days
- Voltage:12 V
- Disk diameter:76 mm
- Rotation speed:19500 rpm
£ 28.32 excl. VAT
/ Each
DRAPER 56480 DRAPER 750W 115MM ANGLE GRNDR
- draper:56480
- rubix:382A4416
- manufacturer :56480
- ean:5010559564804
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Disk diameter:115 mm
- Rotation speed:11000 rpm
£ 41.65 excl. VAT
/ Each
DRAPER 89521 ANGLE GRINDER STORM FORCE
- draper:89521
- rubix:228A9763
- ean:5010559895212
- Delivery usually within ( 7 ) days
- Voltage:20 V
- Disk diameter:115 mm
- Rotation speed:10000 rpm
£ 75.88 excl. VAT
/ Each
DRAPER 98104 D20 125/115MM ANGLE GRINDER
- draper:98104
- rubix:382A9131
- manufacturer :98104
- ean:5010559981045
- Delivery usually within ( 7 ) days
- Voltage:20 V
- Disk diameter:125 mm
- Rotation speed:8000 rpm
£ 101.65 excl. VAT
/ Each
DRAPER 56493 2400W 230MM ANGLE GRINDER
- draper:56493
- rubix:382A4419
- manufacturer :56493
- ean:5010559564934
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Disk diameter:230 mm
- Rotation speed:6000 rpm
£ 136.24 excl. VAT
/ Each
3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
- 3m:7100249665
- rubix:267A1797
- manufacturer :7100249665
- ean:4054596884052
- Usually arrives within 14 working days
- Voltage:240 V
- Disk diameter:125 mm
- Rotation speed:11500 rpm
£ 200.62 excl. VAT
/ Each
3M 14144 ELECTRIC ANGLE GRINDER 115 MM PLUG TYPE G
- 3m:14144
- rubix:267A1796
- manufacturer :7100281321
- Delivery usually within ( 13 ) days
- Voltage:220-240 V
- Disk diameter:115 mm
- Rotation speed:11500 rpm
£ 200.62 excl. VAT
/ Each
3M 14253 ELECTRIC ANGLE GRINDER 115 MM 1900W
- 3m:14253
- rubix:267A1795
- manufacturer :7100249666
- ean:4054596884045
- Delivery usually within ( 13 ) days
- Voltage:240 V
- Disk diameter:115 mm
- Rotation speed:11500 rpm
£ 200.62 excl. VAT
/ Each
3M 14281 ELECTRIC ANGLE GRINDER 115 MM VARIABLE SPEED 1900W
- 3m:14281
- rubix:267A1793
- manufacturer :7100249667
- ean:4054596884038
- Delivery usually within ( 48 ) days
- Voltage:240 V
- Disk diameter:115 mm
- Rotation speed:11500 rpm
£ 208.95 excl. VAT
/ Each
BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
- bosch:GWS 18V-7 (06019H9002)
- rubix:246A9627
- manufacturer :06019H9002
- ean:3165140978637
- Usually arrives within 14 working days
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:11000 rpm
£ 379.06 excl. VAT
/ Each
MAKITA GA4530R/1 ANGLE GRINDER 115MM 110V
- makita:GA4530R/1
- rubix:2581226
- In stock: Next day delivery
- Disk diameter:115 mm
- Rotation speed:11000 rpm
- Weight:1.8 kg
£ 62.00 excl. VAT
/ Each
MAKITA GA5040C/1 ANGLE GRINDER 125MM 110V
- makita:GA5040C/1
- rubix:80142352
- In stock: Next day delivery
- Disk diameter:125 mm
- Rotation speed:11000 rpm
- Weight:2.5 kg
£ 150.00 excl. VAT
/ Each
24 items of 103




















