MAKITA GA7020/1 ANGLE GRINDER 180MM 110V
Makita ga7020 angle grinder 180mm 110v
See technical informationReferences
Makita:GA7020/1
Rubix:2005142

Product details : MAKITA GA7020/1 ANGLE GRINDER 180MM 110V
2000W 180mm disc diameter angle grinder. Supplied complete with lock nut wrench, side handle and wheel guard.
Technical specifications
Attributes
| Disk diameter | 180 mm |
|---|---|
| Rotation speed | 8500 rpm |
| Weight | 5.6 kg |
| Cordless | no |
| Power | 2000 W |
Show UNSPSC/ECL@SS
£ 110.20 excl. VAT
/ Each
£ 132.24 incl. VAT
- In stock: Next day delivery
