BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
GWS18V-7 solo cordless angle grinder with flange
See technical informationReferences
Bosch:GWS 18V-7 (06019H9002)
Rubix:246A9627
Manufacturer :06019H9002
EAN:3165140978637

Product details : BOSCH GWS18V-7 GWS18V-7 C/W 2 X 18V 4AH BATTS / CHRGER AND CASE
Powerful charcoal-free motor provides the equivalent of 700 W corded power for perfect cutting resultsGreat ease of use thanks to low weight, slim handle and keyless protective coverGreat versatility thanks to perfect ergonomics guaranteed by good weight distribution and slim handle.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 125 mm |
| Rotation speed | 11000 rpm |
| Weight | 2.2 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 379.06 excl. VAT
/ Each
£ 454.87 incl. VAT
- Usually arrives within 14 working days
