References
Draper:83953
Rubix:260A2770
Manufacturer :83953


Technical specifications
| Disk diameter | 100 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.67 kg |
Product details : DRAPER 83953 4IN AIR ANGLE GRINDER
Air angle grinder fitted with a safety trigger helping prevent accidental starts. Manufactured from lightweight aluminium housing attached to an ergonomic soft grip and fitted with an auxiliary side handle, which provides comfort even when used for prolonged periods. Fitted with hardened steel beveled gears, a built-in regulator, governor mechanism and an top exhaust. Attached with a 1/4" BSP airline connector.
Technical specifications
Attributes
| Disk diameter | 100 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.67 kg |
| Cordless | no |
| Type | air angle grinder |
| Model | dat-aag |
| No-load speed | 11000 rpm |
Show UNSPSC/ECL@SS
£ 80.90 excl. VAT
/ Each
£ 97.08 incl. VAT
- Delivery usually within ( 7 ) days