MAKITA DGA517Z 18V ANGLE GRINDER 125MM BL LXT
Makita DGA517Z 18V LXT Brushless 5" Grinder, Paddle Switch
See technical informationReferences
Makita:DGA517Z
Rubix:2594387
EAN:0088381854047
Product details : MAKITA DGA517Z 18V ANGLE GRINDER 125MM BL LXT
Automatic torque Drive Technology (ADT) adjusts the torque and speed according to the load condition, enabling rapid movement between high speed and high torque applications
EXtreme Protection Technology (XPT) offers maximum protection against dust, debris and liquids for optimal performance in extreme conditions
Active Feedback sensing Technology (AFT) automatically shuts down the tool if there is a sudden drop in rotation speed (e.g. kick-back)
Brushless DC motor with high power to weight and size ratio
Brushless DC motor generates less heat buildup and is ideal for prolonged use in manufacturing / production applications
EXtreme Protection Technology (XPT) offers maximum protection against dust, debris and liquids for optimal performance in extreme conditions
Active Feedback sensing Technology (AFT) automatically shuts down the tool if there is a sudden drop in rotation speed (e.g. kick-back)
Brushless DC motor with high power to weight and size ratio
Brushless DC motor generates less heat buildup and is ideal for prolonged use in manufacturing / production applications
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Disk diameter | 125 mm |
| Rotation speed | 8500 rpm |
| Weight | 2.4 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 180.26 excl. VAT
/ Each
£ 216.31 incl. VAT
- In stock: Next day delivery
