References
Draper:56480
Rubix:382A4416
Manufacturer :56480
EAN:5010559564804


Technical specifications
| Voltage | 230 V |
|---|---|
| Disk diameter | 115 mm |
| Rotation speed | 11000 rpm |
Product details : DRAPER 56480 DRAPER 750W 115MM ANGLE GRNDR
Features: Spindle lock, Two position side handle, Adjustable guard, Supplied with side handle, hex key, disc changing spanner and 2m cable with BS plug
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Disk diameter | 115 mm |
| Rotation speed | 11000 rpm |
| Weight | 1.9 kg |
| Cordless | no |
| Type | angle grinder |
| Model | ag750_115d |
| No-load speed | 11000 rpm |
| Power | 750 W |
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
- Delivery usually within ( 7 ) days