References
Makita:GA5030R/2
Rubix:2581570


Technical specifications
| Disk diameter | 125 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
Product details : MAKITA GA5030R/2 ANGLE GRINDER 125MM 240V
Increased safety thanks to the restart protection function that prevents unintentional start-up after a power failure
Soft start ensuring a smooth start of the machine (without jolts) for greater safety.
Compact with optimal grip (diameter 57 mm) Fatigue is greatly reduced
Optimized dust protection of the machine against dust
High heat resistance of the motor and reinforced transmission
Optimized cooling system
Adjustable protective housing
Aluminium housing
Soft start ensuring a smooth start of the machine (without jolts) for greater safety.
Compact with optimal grip (diameter 57 mm) Fatigue is greatly reduced
Optimized dust protection of the machine against dust
High heat resistance of the motor and reinforced transmission
Optimized cooling system
Adjustable protective housing
Aluminium housing
Technical specifications
Attributes
| Disk diameter | 125 mm |
|---|---|
| Rotation speed | 11000 rpm |
| Weight | 1.8 kg |
| Cordless | yes |
| Power | 720 W |
Show UNSPSC/ECL@SS
£ 63.00 excl. VAT
/ Each
£ 75.60 incl. VAT
- Delivery usually within ( 7 ) days