References
Makita:GD0800C/2
Rubix:057924

Product details : MAKITA GD0800C/2 DIE GRINDER 8MM 240V
High speed for mounted points - Max wheel point 25mm
High-speed die grinder with max. 8mm collet capacity.
Ergonomically designed slim body for grinding in tight spots.
Makita's exclusive Super Joint System helps prevent kickback.
Internal labyrinth construction seals motor and bearings from contamination.
High-speed die grinder with max. 8mm collet capacity.
Ergonomically designed slim body for grinding in tight spots.
Makita's exclusive Super Joint System helps prevent kickback.
Internal labyrinth construction seals motor and bearings from contamination.
Technical specifications
Attributes
| Rotation speed | 28000 rpm |
|---|---|
| Cordless | yes |
| Power | 750 W |
Show UNSPSC/ECL@SS
£ 254.00 excl. VAT
/ Each
£ 304.80 incl. VAT
- Delivery usually within ( 7 ) days
