References
Draper Expert:57575
Rubix:382A4502
Manufacturer :57575
EAN:5010559575756
Product details : DRAPER EXPERT 57575 ELECTRIC PLANER 82MM 950W
Parallel guide and rebating fence, 0 - 4mm adjustable length, 3 Chamfer grooves, Left/right chip extraction, Dust bag collection included, Fitted with a 2m cable with BS plug, Supplied in a case with a spanner and hex key
Technical specifications
Attributes
| Planing width | 82 mm |
|---|
Show UNSPSC/ECL@SS
£ 79.98 excl. VAT
/ Each
£ 95.98 incl. VAT
- Delivery usually within ( 7 ) days

