References
Draper:19208
Rubix:80109998
Manufacturer :19208

Product details : DRAPER 19208 HOBBYIST SMOOTHING PLANE 235MM
Pressed steel body with high carbon steel iron.
Technical specifications
Attributes
| Planing width | 45 mm |
|---|---|
| Length | 235 mm |
| Material | pressed steel body with high carbon steel iron |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- Delivery usually within ( 7 ) days
