References
Draper:33591
Rubix:209A5160
Manufacturer :33591

Product details : DRAPER 33591 HEXAGON AND BALL END HEXAGON KEYS 2.0MM
Hexagon keys with ball end on the long arm and conventional ends on short arm. The ball type hexagon tip allows the hexagon key to be used up to 30° angle from the screwhead recess. Manufactured from chrome vanadium steel that's hardened and tempered.
Technical specifications
Attributes
| Thread | 2 |
|---|---|
| Use | use the ball-end tip for access up to 30° from the screwhead recess; use conventional hex ends for straight access. |
| Material | chrome vanadium steel (hardened and tempered) |
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
- Delivery usually within ( 7 ) days