References
Draper:33615
Rubix:80375074
Manufacturer :33615

Product details : DRAPER 33615 7.0MM METRIC HEXAGON & BALL END KEY
Hexagon keys with ball end on the long arm and conventional ends on short arm. The ball type hexagon tip allows the hexagon key to be used up to 30° angle from the screwhead recess. Manufactured from chrome vanadium steel that's hardened and tempered.
Technical specifications
Attributes
| Thread | 7 |
|---|---|
| Use | metric hexagon & ball end key |
| Material | chrome vanadium steel (hardened & tempered) |
Show UNSPSC/ECL@SS
£ 2.67 excl. VAT
/ Each
£ 3.20 incl. VAT
- Delivery usually within ( 7 ) days
