References
Draper:30928
Rubix:382A0711
Manufacturer :30928
EAN:5059482004810



Product details : DRAPER 30928 BX 100 SFT BLUE NIT.GLOVES L
Versatile nitrile gloves offering superior strength, dexterity and resistance to oils and aqueous chemicals. Made from synthetic rubber. Suitable for single use. Supplied as a box of 100.
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | nitrile |
| Main material | nitrile |
| Packaging | box of 100 |
| Colour | blue |
| Material | nitrile (synthetic rubber) |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Delivery usually within ( 7 ) days
