Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM
References
vikan:
29605
rubix:
207A1617
ean:
5705020296055
Product details
Technical specifications
Product details : VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
Technical specifications
Attributes
Length
130
cm
Diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.71
excl. VAT
/
Each
£
14.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
VIKAN 29585 WHT ALUMINUM HANDLE 1260MM
VIKAN 70372 GRN TANK BRUSH 205MM HARD
SPARTEX I.12-B 36IN STIFF BASSINE BROOM HEAD
VIKAN 70472 GRN HIGHLOW BRUSH 265MM MEDIUM
VIKAN 3179/3 31793 BLUE BROOM HEAD
HILLBRUSH B758BLK PROFESSIONAL MEDIUM 305MM SWEEPING BROOM BLACK
VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 3179/2 31792 GREEN BROOM HEAD
SPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSH
SPARTEX TTRH/2 V SWEEPER REFILL (PAIR)
VIKAN 29155 WHT BROOM 330MM VERY HARD
VIKAN 29356 YEL ALUMINUM HANDLE 1310MM
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 2937/4 RED HANDLE 1.5M 29374