DURABLE 341158 12L ROUND STEEL PEDAL BIN SOFT CLOSE CHARCOAL
DURABLE 341158 12L ROUND STEEL PEDAL BIN SOFT CLOSE CHARCOAL
See technical informationReferences
Durable:341158
Rubix:417A5789
Manufacturer :341158

Product details : DURABLE 341158 12L ROUND STEEL PEDAL BIN SOFT CLOSE CHARCOAL
• Made of powdered coated metal
• Removable inside bin with handle
• Bag held in place with rubber ring
• Silent closing lid
• Plastic base surrounding to provide stability and protect against corrosion
• Lid has an integrated carry handle
• Removable inside bin with handle
• Bag held in place with rubber ring
• Silent closing lid
• Plastic base surrounding to provide stability and protect against corrosion
• Lid has an integrated carry handle
Technical specifications
Attributes
| Capacity | 12 l |
|---|---|
| Colour | black |
| Material | metal |
| Shape | round |
| Height | 400 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 27.68 excl. VAT
/ Each
£ 33.22 incl. VAT
- Delivery usually within ( 14 ) days
