References
Draper:70397
Rubix:382A6152
Manufacturer :70397
EAN:5010559703975


Technical specifications
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | cable ties draper 70397 - 4.8 x 300mm - black - pack of 100 |
Product details : DRAPER 70397 4.8X300MM CABLE TIE 100 BLACK
High-quality cable ties made from robust nylon and suitable for multiple applications. Supplied in a polythene bag.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | cable ties draper 70397 - 4.8 x 300mm - black - pack of 100 |
| Material/finishing | Nylon |
| Colour | black |
| Tensile strength | 22.2 N/mm² |
| Diameter | 76 mm |
| UV Resistance | yes |
| Max. temperature | 85 °C |
| Max. Operation temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
- Delivery usually within ( 7 ) days