References
C Tie:C37076YELLOW
Rubix:270A2696
Documents
Product details : CTIE C37076YELLOW 370 X 7.6MM YELLOW CABLE TIES PK100
High-Quality Coloured Cable Ties
These premium coloured cable ties are made from durable nylon, providing strength, reliability, and a secure hold. Available in red, blue, green, yellow, orange, silver, purple, and brown, they are ideal for identifying and organising bundles of cables, hoses, and pipes in homes, offices, workshops, and industrial settings.
Key Features:
Material: Premium, durable nylon
Size: 370 × 7.6 mm
Maximum Bundle Diameter: 102 mm
Minimum Loop Tensile Strength: 54.4 kg
Packaging: Box of 4,000; packs of 100 for convenient handling
These cable ties offer a practical and colourful solution for keeping installations neat, organised, and easily identifiable, helping to save time and reduce confusion.
Technical specifications
Attributes
| Type | ctie c37076yellow 370 x 7.6mm yellow cable ties pk100 |
|---|
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- In stock: Next day delivery

