References
Draper:70389
Rubix:382A6144
Manufacturer :70389
EAN:5010559703890


Technical specifications
| Length | 100 mm |
|---|---|
| Width | 2.5 mm |
| Type | draper 70389 2.5x100mm cable tie 100 black |
Product details : DRAPER 70389 2.5X100MM CABLE TIE 100 BLACK
High-quality cable ties made from robust nylon and suitable for multiple applications. Supplied in a polythene bag.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 2.5 mm |
| Type | draper 70389 2.5x100mm cable tie 100 black |
| Colour | black |
Show UNSPSC/ECL@SS
£ 0.89 excl. VAT
/ Each
£ 1.07 incl. VAT
- Delivery usually within ( 7 ) days