SPARTEX 853458 BLACK NYLON 66 CABLE TIES DIAM 36X300 PK100
Nylon collar 6.6 black
See technical informationSee documentsReferences
Spartex:853458
Rubix:241A7582
EAN:3660338095627

Documents
Product details : SPARTEX 853458 BLACK NYLON 66 CABLE TIES DIAM 36X300 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Packed in packs of 100.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 3.6 mm |
| Type | fastener |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- In stock: Next day delivery
