References
Draper:13555
Rubix:154A7839
Manufacturer :13555




Technical specifications
| Diameter | 3.2 mm |
|---|---|
| Length | 10.8 mm |
| Material/finishing | Aluminium |
Product details : DRAPER 3.2X10.8MM RIVETPK50 13555
Aluminium rivets with steel mandrel. Average contents 50 rivets per card.
Technical specifications
Attributes
| Diameter | 3.2 mm |
|---|---|
| Length | 10.8 mm |
| Material/finishing | Aluminium |
| Type | 3.2 x 10.8mm rivet (50 per card) |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Delivery usually within ( 7 ) days