SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6X16 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:159832616
Rubix:264A6715
Manufacturer :1598326 16
EAN:4043377300676


Technical specifications
| Diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX BLIND RIVETS W/FLAT HD AND GROOVED MANDREL D.6X16 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 6X
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | iso 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 29.40 excl. VAT
/ 250 pieces
£ 35.28 incl. VAT
- In stock: Next day delivery
Diameter
Length
16 mm