References
Draper:70390
Rubix:382A6145
Manufacturer :70390
EAN:5010559703906

Product details : DRAPER 70390 2.5X100MM CABLE TIE 100 WHITE
High-quality cable ties made from robust nylon and suitable for multiple applications. Supplied in a polythene bag.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 2.5 mm |
| Type | cable tie (nylon) |
| Material/finishing | nylon |
| Colour | white |
Show UNSPSC/ECL@SS
£ 0.89 excl. VAT
/ Each
£ 1.07 incl. VAT
- Delivery usually within ( 7 ) days
