References
Draper:70393
Rubix:382A6148
Manufacturer :70393
EAN:5010559703937


Technical specifications
| Length | 200 mm |
|---|---|
| Width | 4.8 mm |
| Type | cable ties, 4.8 x 200mm, black (pack of 100) |
Product details : DRAPER 70393 4.8X200MM CABLE TIE 100 BLACK
High-quality cable ties made from robust nylon and suitable for multiple applications. Supplied in a polythene bag.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 4.8 mm |
| Type | cable ties, 4.8 x 200mm, black (pack of 100) |
| Material/finishing | Nylon |
| Colour | black |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Delivery usually within ( 7 ) days