Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE BLACK 7.6 X 450MM PACK OF 100
CABLE TIE BLACK 7.6 X 450MM PACK OF 100
Cable Tie
References
rubix-uk:
CTIE 450X7.6 BLK 100
rubix:
2514967
manufacturer :
C45076B
Technical specifications
Length
450
mm
See all Specifications
Product details
Technical specifications
Product details : CABLE TIE BLACK 7.6 X 450MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
Length
450
mm
Width
7.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.83
excl. VAT
/
Each
£
20.20
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
4.8 X 120 CABLE TIE NATURAL PACK OF 100
3.6 X 140 CABLE TIE TILE C14036 RED PACK OF 100
CABLE TIE MOUNT SELF ADHESIVE 20 X 20 NATURAL NB12X100 PACK OF 100
HELLERMANN CTIE 270X4.6BLKPK100 UB270C-B
HELLERMANN CTIE 535X13 BLK PK50 UB540H-B
4.8 X 300 CABLE TIE C30048 YELLOW PACK OF 100
CABLE TIE NATURAL 2.5 X 200MM PACK OF 100
3.6 X 200 CABLE TIE BLACK PK 100
CTIE C20036YELLOW 200 X 3.6MM YELLOW CABLE TIES PACK OF 100
CABLE TIE BLACK 13 X 480MM PACK OF 100
SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
2.5 X 100 CABLE TIE C10025 GREEN PACK OF 100
SPARTEX 853458 BLACK NYLON 66 CABLE TIES DIAM 36X300 PK100
HELLERMANN CTIE 390X7.6BLKPK100 UB385E-B
CABLE TIE BLACK 13 X 1030MM PACK OF 100