Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE BLACK 13 X 1030MM PACK OF 100
CABLE TIE BLACK 13 X 1030MM PACK OF 100
Cable Tie
References
rubix-uk:
CTIE 1030X13 BLK 100
rubix:
2514974
manufacturer :
C103013B
Technical specifications
Length
1030
mm
See all Specifications
Product details
Technical specifications
Product details : CABLE TIE BLACK 13 X 1030MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
Length
1030
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.38
excl. VAT
/
Each
£
80.86
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
HELLERMANN CTIE 200X4.6BLKPK100 UB200C-B
4.8 X 200 CABLE TIE C20048 BLUE PACK OF 100
HELLERMANN MCTIE150X3.5BLUPK100 MCT30R-NL3P
HELLERMANN CTIE 198X3.5BLKPK100 UB200B-B
3.6 X 140 CABLE TIE C14036 YELLOW PACK OF 100
ENGEX 650009 CPT200-4.8 200MM X 4.8MM BLACK PACK OF 100
SPARTEX 853444 WHITE NYLON CABLE TIES 6.6 DIAM 25X100 PK100
SPARTEX 853456 BLACK NYLON 66 CABLE TIES DIAM 36X150 PK100
HELLERMANN CTIE 390X4.7BLKPK100 UB385C-B
3.6 X 200 CABLE TIE BLACK PK 100
9 X 430 CABLE TIE NATURAL PK 100
SPARTEX 853446 WHITE NYLON CABLE TIES 6.6 DIAM 25X200 PK100
ENGEX 656004 201MM X 4.6MM S316 STAINLESS STEEL TIE PACK OF 100
CABLE TIE BLACK 4.8 X 430MM PACK OF 100
CABLE TIE 9 X 710MM NATURAL C71090 PACK OF 100