References
C Tie:CTIE 300X4.8 BLK 100
Rubix:4514189
Manufacturer :C30048B


Technical specifications
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | cable tie black 4.8 x 300mm pack of 100 |
Product details : CABLE TIE BLACK 4.8 X 300MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | cable tie black 4.8 x 300mm pack of 100 |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- In stock: Next day delivery
Length
300 mm
Width
Type
cable tie black 4.8 x 300mm pack of 100